250MBI - 1/2" Emt Ins Push Connector

Bridgeport

  • $1.12 (Each)
  • $1.12 (Each)

  • $27.90 (Per 25)

  • $111.59 (Per 100)

  • $278.98 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250MBI
Manufacturer
Bridgeport
Manufacturer's Part Number
250-MBI
Description
1/2" Emt Ins Push Connector
Insulated Throat, Push-Emt Connectors
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747242501 / 0781747242501 / 00781747242501
Weight per unit
0.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Carton
$27.90 (Per 25)
Standard Packaging
$278.98 (Per 250)
Resources
Other Links
 
 
250MBI - Other
 
250MBI - Other
 
250MBI - Other
Images
 
 
250MBI - Large Image
 
250MBI - Small Image
 
250MBI - Video
Attachments
 
 
250MBI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
Material
Zinc Alloy body and locknut with steel internal components
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Mighty-Bite Insul Conn
Description
1/2" EMT INS PUSH CONNECTOR
extra long description
BPT 250-MBI 1/2" MIGHTY-BITE INSUL
Features
Time Saver: All it takes is a push, 75% quicker install, no tools required. And it’s removable!
Special Features
Concrete Tight
Long Description
Insulated Throat, PUSH-EMT Connectors
Additional Information
media
Yes
Connector Type
PUSH-EMT®
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
250-MBI
GTIN
00781747242501
UPC
781747242501
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.081
Carton
25
Package
250
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
cULus
Application
The 250-MBI is used to connect a properly deburred length of EMT raceway to a box, device, panelboard, or similar electrical enclosure. Simply push the fitting on to raceway with a slight twist. Remove the fitting by unthreading it from conduit end. No tools are required. Concrete Tight. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat