252DC2 - 1" Diecast Emt Concrete Tight Connector

Bridgeport

  • $1.58 (Each)
  • $1.58 (Each)

  • $23.72 (Per 15)

  • $158.11 (Per 100)

  • $237.16 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
252DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
252-DC2
Description
1" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 In Connection Size, Compression Connection, Non-Insulated, 1.50 In Length, 0.2350 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747152527 / 0781747152527 / 00781747152527
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$23.72 (Per 15)
Standard Packaging
$237.16 (Per 150)
Resources
Images
 
 
252DC2 - Small Image
 
252DC2 - Large Image
 
252DC2 - Video
Attachments
 
 
252DC2 - Specification Sheet
Other Links
 
 
252DC2 - Other
 
252DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
insulation
None
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1.50 in
Size
1
Descriptions
Special Features
For use in Wet Locations in Canada Only
Product Type
EMT Concrete Tight DC Connector
Long Description
EMT Concrete Tight DC Connector, 1 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 in Connection Size, Compression Connection, Non-Insulated, 1.50 in Length, 0.2350 lb/EA
Features
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 4" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only
Short Description
EMT Concrete Tight DC Connector, 1 in, Zinc Die Cast
extra long description
BPT 252-DC2 1" COMP. CONN. ZINC
Description
1" DIECAST EMT CONCRETE TIGHT CONNECTOR
Additional Information
Color/Finish
Ball Burnished;Mirror Smooth
Connection Orientation
Straight
connection size
1 in
Connection Type
Compression
Insulated/Non-Insulated
Non-Insulated
for use with
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt
Standards Met
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B
package quantity
1 CT;15 PK
Made in USA
yes
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
252-DC2
GTIN
00781747152527
UPC
781747152527
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight
0.2350 lb/EA
Weight per each
0.235
Carton
15
Package
150
Uses, Certifications, and Standards
standard
UL, CSA
Application
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 4" suitable for use with Steel or Aluminum EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat