262DC - 1" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $1.85 (Each)
  • $1.85 (Each)

  • $27.77 (Per 15)

  • $185.13 (Per 100)

  • $277.70 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262DC
Manufacturer
Bridgeport
Manufacturer's Part Number
262-DC
Description
1" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1.63 In Length, 1.69 In Diameter, 0.2366 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092625 / 0781747092625 / 00781747092625
Weight per unit
0.2366 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$27.77 (Per 15)
Standard Packaging
$277.70 (Per 150)
Resources
Images
 
 
262DC - Small Image
 
262DC - Large Image
 
262DC - Video
Attachments
 
 
262DC - Specification Sheet
Other Links
 
 
262DC - Other
 
262DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1.63 in
Diameter
1.69 in
Descriptions
Long Description
EMT Compression Coupling, 1 in Trade Size, Zinc Die Cast Material, 1.63 in Length, 1.69 in Diameter, 0.2366 lb/EA
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Short Description
EMT Compression Coupling, 1 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.2366 lb/EA
Special Features
Concrete-Tight;Raintight
Product Type
Emt Compression Coupling
extra long description
BPT 262-DC 1" COMP. CPLG. ZINC
Description
1" DIECAST EMT CONCRETE TIGHT COUPLING
Additional Information
for use with
Steel and Aluminum EMT
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
150 PK;15 CT
Made in USA
yes
Connector Type
Compression
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
262-DC
GTIN
00781747092625
UPC
781747092625
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight
0.2366 lb/EA
Weight per each
0.2366
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Wet Location
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat