262SRT - 1" Steel Emt Raintight Compression Coupling

Bridgeport

  • $3.80 (Each)
  • $3.80 (Each)

  • $37.98 (Per 10)

  • $379.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262SRT
Manufacturer
Bridgeport
Manufacturer's Part Number
262SRT
Description
1" Steel Emt Raintight Compression Coupling
Raintight Coupling, Compression, Steel, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747202628 / 0781747202628 / 00781747202628
Weight per unit
0.0033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$37.98 (Per 10)
Standard Packaging
$379.84 (Per 100)
Resources
Images
 
 
262SRT - Large Image
 
262SRT - Small Image
 
262SRT - Video
Attachments
 
 
262SRT - Specification Sheet
Other Links
 
 
262SRT - Other
 
262SRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Length
2-11/32 in
Diameter
1-17/32 in
Descriptions
Long Description
EMT Compression Coupling, 1 in Trade Size, Zinc Electro-Plated, 2-11/32 in Length, 1-17/32 in Diameter, 0.0033 lb/EA
Special Features
Concrete-Tight;Raintight
Product Type
Emt Compression Coupling
Features
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented.
Short Description
EMT Compression Coupling, 1 in, Zinc Electro-Plated, 0.0033 lb/EA
Description
1" STEEL EMT RAINTIGHT COMPRESSION COUPLING
extra long description
BPT 262-SRT 1" STEEL RAINTIGHT CPLG
Additional Information
Connector Type
Raintight Compression
for use with
EMT Conduit
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
package quantity
10 PK;1 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
262SRT
GTIN
00781747202628
UPC
781747202628
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1
Packaging
Weight
0.0033 lb/EA
Weight per each
0.0033
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Used to join two lengths of EMT. Concrete-tight/Raintight. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat