285DC - 1-1/2" Emt to 1-1/2" Flex Diecast Emt CPLG

Bridgeport

  • $22.50 (Each)
  • $22.50 (Each)

  • $45.00 (Per 2)

  • $449.98 (Per 20)

  • $2,249.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
285DC
Manufacturer
Bridgeport
Manufacturer's Part Number
285-DC
Description
1-1/2" Emt to 1-1/2" Flex Diecast Emt CPLG
1-1/2" Emt to FMC Transition Coupling
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092854 / 0781747092854 / 00781747092854
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.50 (Each)
Carton
$45.00 (Per 2)
Standard Packaging
$449.98 (Per 20)
Resources
Images
 
 
285DC - Small Image
 
285DC - Large Image
 
285DC - Video
Attachments
 
 
285DC - Specification Sheet
Other Links
 
 
285DC - Other
 
285DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Descriptions
Product Type
1-1/2" Emt/Flex Coupling
Description
1-1/2" EMT TO 1-1/2" FLEX DIECAST EMT CPLG
extra long description
BPT 285-DC 1-1/2" EMT/FLEX COUPLING
Long Description
1-1/2" EMT to FMC Transition Coupling
Special Features
Ball Burnished, mirror smooth finish
Features
Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.
Additional Information
Connector Type
TRANSITION
media
Yes
Manufacturer Information
Manufacturers Part Number
285-DC
Brand
Bridgeport
GTIN
00781747092854
UPC
781747092854
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.34
Carton
2
Package
20
Uses, Certifications, and Standards
Application
Bridgeport now offers a full line of EMT to FMC/Greenfield Transition Couplings. You no longer need to assemble multiple fittings, or mount a box, to transition between raceways. These couplings provide dimensional flexibility for a raceway system when dropping in to switchgear and transitioning into transformers. Patented
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat