325B - 1-1/2" Plastic Bushing 150C

Bridgeport

  • $5.00 (Each)
  • $5.00 (Each)

  • $499.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
325B
Manufacturer
Bridgeport
Manufacturer's Part Number
325-B
Description
1-1/2" Plastic Bushing 150C
Bushing, Plastic - 150 Degrees C, Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747403254 / 0781747403254 / 00781747403254
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.00 (Each)
Carton
$499.63 (Per 100)
Resources
Attachments
 
 
325B - Specification Sheet
Other Links
 
 
325B - Other
 
325B - Other
Images
 
 
325B - Large Image
 
325B - Small Image
 
325B - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
NO FINISH
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" PLASTIC BUSHING 150C
Product Type
1 1/2" Plastic Bushing
Long Description
Bushing, Plastic - 150 Degrees C, Size 1 1/2 Inch
Special Features
Black Color, rated 150 degree C.
extra long description
BPT 325-B 1 1/2" PLASTIC BUSHING
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
325-B
Brand
Bridgeport
GTIN
00781747403254
UPC
781747403254
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.027
Carton
100
Uses, Certifications, and Standards
Temperature Rating
150?°
standard
UL, CSA
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat