38ACDS - 3/8" Single Barrel Double Cut-In Snap Lock

Bridgeport

  • $1.72 (Each)
  • $1.72 (Each)

  • $86.00 (Per 50)

  • $860.00 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38ACDS
Manufacturer
Bridgeport
Manufacturer's Part Number
38ACDS
Description
3/8" Single Barrel Double Cut-In Snap Lock
3/8" Single Barrel, Cut In Double-Snap Cable Connector, Insulated, Zinc Die Cast
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747083807 / 0781747083807 / 00781747083807
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$86.00 (Per 50)
Standard Packaging
$860.00 (Per 500)
Resources
Images
 
 
38ACDS - Small Image
 
38ACDS - Large Image
 
38ACDS - Video
Attachments
 
 
38ACDS - Specification Sheet
Other Links
 
 
38ACDS - Other
 
38ACDS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic/Zinc
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8" Cut-In Snap Lock
Description
3/8" SINGLE BARREL DOUBLE CUT-IN SNAP LOCK
extra long description
BPT 38ACDS 3/8" CUT-IN SNAP LOCK
Long Description
3/8" Single Barrel, Cut In Double-Snap Cable Connector, Insulated, Zinc Die Cast
Special Features
14/2 to 10/3 (.40"-.63") Aluminum and Steel AC/MC/MCI-A/HCF
Features
Time Saver: Double Snap-in for Old Work – connects from the inside of the box!
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
38ACDS
GTIN
00781747083807
UPC
781747083807
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Single Barrel, Cut In Double-Snap
Packaging
Weight per each
0.053
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
For Use in Old Work Applications, cable can be pulled into a box, then this connector is installed onto the cable, and locked into place from inside the box. No tools required. cULus Listed for use with 14/2 to 10/3 (.40"-.63") aluminum and Steel AC/MC/MCI-A/HCF.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat