38ADS - 3/8" Single Barrel Double Snap Lock

Bridgeport

  • $1.58 (Each)
  • $1.58 (Each)

  • $79.14 (Per 50)

  • $158.27 (Per 100)

  • $791.35 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38ADS
Manufacturer
Bridgeport
Manufacturer's Part Number
38ADS
Description
3/8" Single Barrel Double Snap Lock
Double Snap Cable Connector, Die-Cast Zinc Spring Steel;Plastic (Bush) Material, 1/2 In Size, 1.445 In Length, 3/8 In Knockout Size, Snap-In Connection, Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747083906 / 0781747083906 / 00781747083906
Weight per unit
0.057 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.58 (Each)
Carton
$79.14 (Per 50)
Standard Packaging
$791.35 (Per 500)
Resources
Images
 
 
38ADS - Small Image
 
38ADS - Large Image
 
38ADS - Large Image
 
38ADS - Video
Attachments
 
 
38ADS - Specification Sheet
Other Links
 
 
38ADS - Other
 
38ADS - Other
Specifications Sheets
 
 
38ADS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc Spring Steel;Plastic (Bush)
Dimensions and Weight
Size
1/2 in
Length
1.445 in
Descriptions
Product Type
Double Snap Cable Connector
Long Description
Double Snap Cable Connector, Die-Cast Zinc Spring Steel;Plastic (Bush) Material, 1/2 in Size, 1.445 in Length, 3/8 in Knockout Size, Snap-In Connection, Insulated
Features
Install by snapping cable into place, then snapping connector into the box. No tools required. cULus Listed for use with 14/2 to 10/3 (.40"-.63") Aluminum and Steel AC/MC/MCI-A/HCF and 3/8" Aluminum and Steel FMC/RWFMC.
Short Description
Double Snap Cable Connector, Zinc Die Cast and Steel, 1/2 in
Special Features
Install by Snapping Cable into Place, then Snapping Connector into the Box;No Tools Required
extra long description
BPT 38ADS 3/8" DOUBLE SNAP LOCK
Description
3/8" SINGLE BARREL DOUBLE SNAP LOCK
Additional Information
Enclosure Type
NEMA FB-1
Knockout Size
3/8 in
Connection Type
Snap-In
Insulated/Non-Insulated
Insulated
for use with
14/2 to 10/3 AWG (0.40 in to 0.63 in) Aluminum and Steel AC/MC/MCI-A/HCF;3/8 in Aluminum and Steel FMC/RWFMC
Standards Met
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B
package quantity
500 STD PK;50 CT
Made in USA
yes
media
Yes
Manufacturer Information
sub brand
Bridgeport
Brand
Bridgeport Fittings
Manufacturers Part Number
38ADS
GTIN
00781747083906
UPC
781747083906
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Barrel, Double-Snap
Packaging
Weight per each
0.057
Carton
50
Package
500
Uses, Certifications, and Standards
standard
cULus
Application
Install by snapping cable into place, then snapping connector into the box. No tools required. cULus Listed for use with 14/2 to 10/3 (.40"-.63") Aluminum and Steel AC/MC/MCI-A/HCF and 3/8" Aluminum and Steel FMC/RWFMC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat