414DC2 - 1-1/2" Flex Straight Diecast Squeeze Connector

Bridgeport

  • $9.36 (Each)
  • $9.36 (Each)

  • $46.79 (Per 5)

  • $467.89 (Per 50)

  • $935.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
414DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
414-DC2
Description
1-1/2" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-7/16 In Length, 2-5/8 In Diameter, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747154149 / 0781747154149 / 00781747154149
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.36 (Each)
Carton
$46.79 (Per 5)
Standard Packaging
$467.89 (Per 50)
Resources
Images
 
 
414DC2 - Small Image
 
414DC2 - Large Image
 
414DC2 - Large Image
 
414DC2 - Video
Other Links
 
 
414DC2 - Other
 
414DC2 - Other
Attachments
 
 
414DC2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1-7/16 in
Diameter
2-5/8 in
Size
1-1/2
Descriptions
Description
1-1/2" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR
extra long description
BPT 414-DC2 1-1/2" SQUEEZE CONN. ZI
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 1-7/16 in Length, 2-5/8 in Diameter, 0.34 lb/EA
Features
Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA.
Short Description
Squeeze Connector, Zinc Die Cast, 1-1/2 in, Straight
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
media
Yes
Connection Orientation
Straight
Connection Type
Squeeze
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391
package quantity
1 CT;5 PK
Made in USA
yes
angle
180 Deg
Connector Type
Squeeze
Manufacturer Information
Manufacturers Part Number
414-DC2
Brand
Bridgeport
GTIN
00781747154149
UPC
781747154149
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.34 lb/EA
Weight per each
0.34
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit or Armored Cable to Box or Enclosure
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat