429LT2 - 3/8" Sealtight Straight Diecast Connector

Bridgeport

  • $3.85 (Each)
  • $3.85 (Each)

  • $96.35 (Per 25)

  • $385.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
429LT2
Manufacturer
Bridgeport
Manufacturer's Part Number
429-LT2
Description
3/8" Sealtight Straight Diecast Connector
Connector, Liquid Tight, Zinc Die Cast, Size 3/8 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747154293 / 0781747154293 / 00781747154293
Weight per unit
0.169 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.85 (Each)
Carton
$96.35 (Per 25)
Standard Packaging
$385.41 (Per 100)
Resources
Images
 
 
429LT2 - Small Image
 
429LT2 - Large Image
 
429LT2 - Video
Attachments
 
 
429LT2 - Specification Sheet
Other Links
 
 
429LT2 - Other
 
429LT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8" SEALTIGHT STRAIGHT DIECAST CONNECTOR
extra long description
BPT 429-LT2 3/8 LQDT. CONN.
Product Type
3/8 LQDT. Conn.
Long Description
Connector, Liquid Tight, Zinc Die Cast, Size 3/8 Inch
Additional Information
media
Yes
angle
Straight
Connector Type
STRAIGHT
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
429-LT2
GTIN
00781747154293
UPC
781747154293
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.169
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat