431SLT - 3/4" Fe LT Conn

Bridgeport

  • $8.39 (Each)
  • $8.39 (Each)

  • $83.85 (Per 10)

  • $419.25 (Per 50)

  • $838.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
431SLT
Manufacturer
Bridgeport
Manufacturer's Part Number
431-SLT
Description
3/4" Fe LT Conn
Connector, Liquid Tight, Straight, Steel, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747024312 / 0781747024312 / 00781747024312
Weight per unit
0.229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.39 (Each)
Carton
$83.85 (Per 10)
Standard Packaging
$419.25 (Per 50)
Resources
Images
 
 
431SLT - Large Image
 
431SLT - Small Image
 
431SLT - Video
Attachments
 
 
431SLT - Specification Sheet
Other Links
 
 
431SLT - Other
 
431SLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
Long Description
Connector, Liquid Tight, Straight, Steel, Size 3/4 Inch
Description
3/4" FE LT CONN
Product Type
3/4" Fe LT Conn
extra long description
BPT 431-SLT 3/4" Fe Lt Conn
Additional Information
angle
Straight
Connector Type
STRAIGHT
media
Yes
Manufacturer Information
Manufacturers Part Number
431-SLT
Brand
Bridgeport
GTIN
00781747024312
UPC
781747024312
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.229
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA
Application
Straight connector for use with metallic liquid tight conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat