520DC2 - 1/2" Flex Screw In Diecast Connector

Bridgeport

  • $1.09 (Each)
  • $1.09 (Each)

  • $109.44 (Per 100)

  • $1,094.40 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
520DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
520-DC2
Description
1/2" Flex Screw In Diecast Connector
Flexible Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 In Length, 15/16 In Diameter, Screw-In Connection, 0.062 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155207 / 0781747155207 / 00781747155207
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$109.44 (Per 100)
Standard Packaging
$1,094.40 (Per 1,000)
Resources
Images
 
 
520DC2 - Small Image
 
520DC2 - Large Image
 
520DC2 - Large Image
 
520DC2 - Video
Attachments
 
 
520DC2 - Specification Sheet
Other Links
 
 
520DC2 - Other
 
520DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
1 in
Diameter
15/16 in
Size
1/2
Descriptions
extra long description
BPT 520-DC2 1/2" SCREW-IN CONN.
Description
1/2" FLEX SCREW IN DIECAST CONNECTOR
Product Type
Flexible Connector
Long Description
Flexible Connector, 1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1 in Length, 15/16 in Diameter, Screw-In Connection, 0.062 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Flexible Connector, Zinc Die Cast, 1/2 in, Straight, Screw In
Additional Information
media
Yes
Connection Orientation
Straight
Connection Type
Screw-In
for use with
Flexible Metal Conduit
Standards Met
UL File No. E9391
package quantity
1 CT;100 PK
Made in USA
yes
angle
180 Deg
Connector Type
Screw-In
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
520-DC2
GTIN
00781747155207
UPC
781747155207
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.062 lb/EA
Weight per each
0.062
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat