561DC2 - 3/4" DC 1 Screw MC Conn

Bridgeport

  • $4.74 (Each)
  • $4.74 (Each)

  • $236.80 (Per 50)

  • $473.59 (Per 100)

  • $2,367.95 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
561DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
561-DC2
Description
3/4" DC 1 Screw MC Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 In Size, 1-5/8 In Length, 19/32 In Knockout Size, 1 Conductor, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155610 / 0781747155610 / 00781747155610
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$236.80 (Per 50)
Standard Packaging
$2,367.95 (Per 500)
Resources
Images
 
 
561DC2 - Small Image
 
561DC2 - Large Image
 
561DC2 - Video
Attachments
 
 
561DC2 - Specification Sheet
Other Links
 
 
561DC2 - Other
 
561DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Length
1-5/8 in
Size
3/4 in
Descriptions
Description
3/4" DC 1 SCREW MC CONN
Short Description
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/4 in
Product Type
AC/MC Single Screw Strap Type Connector
Long Description
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/4 in Size, 1-5/8 in Length, 19/32 in Knockout Size, 1 conductor, Non-Insulated
Features
For use with AC/MC/HCF: 10/4 (.61" 0 min) to 8/3 (.87" 0 max)
Special Features
Single Screw Connector
extra long description
BPT 561-DC2 3/4" BX/MC CABLE CONN.
Additional Information
Enclosure Type
NEMA FB-1
Knockout Size
19/32 in
Connection Type
Screw
Insulated/Non-Insulated
Non-Insulated
for use with
AC/MC/HCF Cable 10/4 AWG(0.61 in) to 8/3 AWG (0.87 in)
Standards Met
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B;CSA Certified 39354
package quantity
500 STD PK;50 CT
Made in USA
yes
media
Yes
Connector Type
Single Screw, Strap Type
angle
180 Deg
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
561-DC2
sub brand
Bridgeport
GTIN
00781747155610
UPC
781747155610
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.093
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat