570DC2 - 3/8" MC Low Profile 1-Screw Strap Diecast Conn

Bridgeport

  • $1.26 (Each)
  • $1.26 (Each)

  • $63.16 (Per 50)

  • $126.32 (Per 100)

  • $631.60 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
570DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
570-DC2
Description
3/8" MC Low Profile 1-Screw Strap Diecast Conn
Ac/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 3/8 In Length, 3/8 In Knockout Size, 1 Conductor, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155702 / 0781747155702 / 00781747155702
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$63.16 (Per 50)
Standard Packaging
$631.60 (Per 500)
Resources
Images
 
 
570DC2 - Large Image
 
570DC2 - Small Image
 
570DC2 - Video
Attachments
 
 
570DC2 - Specification Sheet
Other Links
 
 
570DC2 - Other
 
570DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Die-Cast Zinc
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8 in
Length
3/8 in
Descriptions
Description
3/8" MC LOW PROFILE 1-SCREW STRAP DIECAST CONN
Special Features
Low Profile
Product Type
AC/MC Single Screw Strap Type Connector
Long Description
AC/MC Single Screw Strap Type Connector, Die-Cast Zinc Material, 3/8 in Size, 3/8 in Length, 3/8 in Knockout Size, 1 conductor, Non-Insulated
Features
Recommended cable types to connect MC & AC or 3/8 Inch flexible metal conduit to box or enclosure. 14/2 (.38" 0 min) to 10/3 (.61" 0 max) AC/MC/MCI-A/HCF/HCFMCIA
Short Description
AC/MC Single Screw Strap Type Connector, Zinc Die Cast, 3/8" Size, 3/8" Length
extra long description
BPT 570-DC2 3/8" MC/AC/FMC CONN. ST
Additional Information
Connection Type
Screw
Insulated/Non-Insulated
Non-Insulated
for use with
Connect MC &AC or 3/8 in Flexible Metal Conduit to box or enclosure;14/2 AWG (0.38 in) to 10/3 AWG (0.61 in)AC/MC/MCI-A/HCF/HCFMCIA
Standards Met
Federal Specification Number A-A-50552;UL Listed E20534;UL Standard UL514B
package quantity
500 STD PK;50 CT
Made in USA
yes
Enclosure Type
NEMA FB-1
Knockout Size
3/8 in
media
Yes
Connector Type
U Shaped
angle
180 Deg
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
570-DC2
sub brand
Bridgeport
GTIN
00781747155702
UPC
781747155702
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.069
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Industrial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat