643 - 3/4"-1" NMB Connector 2 Piece Clamp Type

Bridgeport

  • $3.10 (Each)
  • $3.10 (Each)

  • $154.81 (Per 50)

  • $309.62 (Per 100)

  • $1,548.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
643
Manufacturer
Bridgeport
Manufacturer's Part Number
643
Description
3/4"-1" NMB Connector 2 Piece Clamp Type
Romex Connector, Steel, 3/4 In Size, 2 In Length, 3/4 In Knockout Size, Non-Insulated, 0.0696 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747006431 / 0781747006431 / 00781747006431
Weight per unit
0.0696 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Carton
$154.81 (Per 50)
Standard Packaging
$1,548.10 (Per 500)
Resources
Images
 
 
643 - Small Image
 
643 - Large Image
 
643 - Large Image
 
643 - Video
Attachments
 
 
643 - Specification Sheet
Other Links
 
 
643 - Other
 
643 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2 in
Size
3/4 in
Descriptions
Special Features
Clamp Type Connector
Product Type
Romex Connector
Long Description
Romex Connector, Steel, 3/4 in Size, 2 in Length, 3/4 in Knockout Size, Non-Insulated, 0.0696 lb/EA
Features
Used to connect non-metallic cable to box or enclosure, locknut not required.
Short Description
Romex Connector, Steel, 3/4 in
Description
3/4"-1" NMB CONNECTOR 2 PIECE CLAMP TYPE
extra long description
BPT 643 3/4" CLAMP-TYPE CONN.
Additional Information
media
Yes
Knockout Size
3/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Used to Connect Non-Metallic Cable to Box or Enclosure
Standards Met
UL Listed E11698;UL Standard UL514B
package quantity
100 CT;1000 PK
Made in USA
yes
Enclosure Type
NEMA FB-1
Cable Entry
Two piece steel clamp with tabs to insert through knockout
Manufacturer Information
Brand
Bridgeport
sub brand
Bridgeport
Manufacturers Part Number
643
GTIN
00781747006431
UPC
781747006431
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
Connectors
Trade Size
Trade Size
0.75
Packaging
Weight
0.0696 lb/EA
Weight per each
0.0696
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Industrial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat