806 - 3/4" Flex 90 Degree Malleable Iron Squeeze Conn

Bridgeport

  • $8.20 (Each)
  • $8.20 (Each)

  • $82.01 (Per 10)

  • $410.06 (Per 50)

  • $820.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
806
Manufacturer
Bridgeport
Manufacturer's Part Number
806
Description
3/4" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Flex Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747008060 / 0781747008060 / 00781747008060
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.20 (Each)
Carton
$82.01 (Per 10)
Standard Packaging
$410.06 (Per 50)
Resources
Images
 
 
806 - Small Image
 
806 - Large Image
 
806 - Video
Attachments
 
 
806 - Specification Sheet
Other Links
 
 
806 - Other
 
806 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Descriptions
Description
3/4" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN
Product Type
3/4 Angle Conn.
extra long description
BPT 806 3/4 ANGLE CONN.
Long Description
Connector, 90 Degrees, Malleable Iron, Flex Size 3/4 Inch
Additional Information
media
Yes
angle
90 DEG
Connector Type
FMC
Manufacturer Information
Brand
Bridgeport
GTIN
00781747008060
UPC
781747008060
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.27
Carton
10
Package
50
Uses, Certifications, and Standards
Application
90 Degrees fitting with cover for connecting flexible metal conduit to box or enclosure.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat