808DC2 - 1-1/4" Flex 90 Degree Diecast Squeeze Connector

Bridgeport

  • $21.03 (Each)
  • $21.03 (Each)

  • $525.87 (Per 25)

  • $2,103.49 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
808DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
808-DC2
Description
1-1/4" Flex 90 Degree Diecast Squeeze Connector
90° Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 2-3/4 In Length, FMC Connection, 1 Conductor, 0.664 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747158086 / 0781747158086 / 00781747158086
Weight per unit
0.664 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.03 (Each)
Carton
$525.87 (Per 25)
Resources
Images
 
 
808DC2 - Small Image
 
808DC2 - Large Image
 
808DC2 - Large Image
 
808DC2 - Video
Attachments
 
 
808DC2 - Specification Sheet
Other Links
 
 
808DC2 - Other
 
808DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Length
2-3/4 in
Size
1-1/4
Descriptions
Description
1-1/4" FLEX 90 DEGREE DIECAST SQUEEZE CONNECTOR
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, 2-3/4 in Length, FMC Connection, 1 conductor, 0.664 lb/EA
Features
90° connectors with cover used for connecting armored or metal cable to a box or enclosure.
Short Description
90° Connector, Zinc Die Cast, 1-1/4 in, 90°
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
extra long description
BPT 808-DC2 1-1/4" ANGLE CONN. ZINC
Additional Information
for use with
AC/MC Cable
Standards Met
UL File No. E20534;CSA Certified:File No. LR39354
package quantity
1 CT;25 PK
Connection Orientation
90°
Connection Type
FMC
Made in USA
yes
angle
90 DEG
Connector Type
FMC
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
808-DC2
GTIN
00781747158086
UPC
781747158086
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight
0.664 lb/EA
Weight per each
0.664
Carton
25
Uses, Certifications, and Standards
Application
90°Connector Suitable For Used to Connect Mc/Fmc to Box or Enclosure. Diameter: 1.50" 0 Min to 1.625" 0 Max
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat