891MC - MC 14/3-12/3 Strap

Bridgeport

  • $0.38 (Each)
  • $0.38 (Each)

  • $38.17 (Per 100)

  • $381.70 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
891MC
Manufacturer
Bridgeport
Manufacturer's Part Number
891-MC
Description
MC 14/3-12/3 Strap
Strap, Steel, 14/3 Awg;12/3 Awg Size, 1-3/8 In (Strap Center Point Length) Length, Snap-On Connection, 1 Hole, Non-Insulated, 0.019 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Straps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747028914 / 0781747028914 / 00781747028914
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$38.17 (Per 100)
Standard Packaging
$381.70 (Per 1,000)
Resources
Images
 
 
891MC - Small Image
 
891MC - Large Image
 
891MC - Video
Other Links
 
 
891MC - Other
 
891MC - Other
Attachments
 
 
891MC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
14/3 AWG;12/3 AWG
Length
1-3/8 in (Strap Center point Length)
Descriptions
Product Type
Strap
Long Description
Strap, Steel, 14/3 AWG;12/3 AWG Size, 1-3/8 in (Strap Center point Length) Length, Snap-On Connection, 1 hole, Non-Insulated, 0.019 lb/EA
Short Description
Strap, Steel, 14/3;12/3 AWG
Features
Snap-on type strap used to support round steel or aluminum metal clad cable. Diameter for 14/3 (.540" Ø min) to 12/3 (.590" Ø max)
Special Features
One Hole Strap
Description
MC 14/3-12/3 STRAP
extra long description
BPT 891-MC 14/3, 12/3 STRAP
Additional Information
Enclosure Type
NEMA FB-1
Connection Type
Snap-On
Number of Holes
1
Insulated/Non-Insulated
Non-Insulated
for use with
Snap-On Type Strap used to Support Round Steel or Aluminum Metal Clad Cable;Diameter for 14/3 AWG (0.540 in) to 12/3 AWG (0.590 AWG)
Standards Met
UL Listed E161206;UL Standard UL514B
package quantity
100 PK;1000 PK
Made in USA
yes
media
Yes
Cable Size
14/3, 12/3
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
891-MC
sub brand
Bridgeport
GTIN
00781747028914
UPC
781747028914
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC STRAPS
Type
One Hole Straps
Packaging
Weight
0.019 lb/EA
Weight per each
0.019
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Industrial
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat