891MC - MC 14/3-12/3 Strap

Bridgeport

  • $0.38 (Each)
  • $0.38 (Each)

  • $38.17 (Per 100)

  • $381.70 (Per 1,000)
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
891MC
Manufacturer
Bridgeport
Manufacturer's Part Number
891-MC
Description
MC 14/3-12/3 Strap
Strap, Steel, 14/3 Awg;12/3 Awg Size, 1-3/8 In (Strap Center Point Length) Length, Snap-On Connection, 1 Hole, Non-Insulated, 0.019 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Straps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747028914 / 0781747028914 / 00781747028914
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$38.17 (Per 100)
Standard Packaging
$381.70 (Per 1,000)
Resources
Images
 
 
891MC - Small Image
 
891MC - Large Image
 
891MC - Video
Other Links
 
 
891MC - Other
 
891MC - Other
Attachments
 
 
891MC - Specification Sheet
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
Steel
Dimensions and Weight
Size
14/3 AWG;12/3 AWG
Length
1-3/8 in (Strap Center point Length)
Descriptions
Product Type
Strap
Long Description
Strap, Steel, 14/3 AWG;12/3 AWG Size, 1-3/8 in (Strap Center point Length) Length, Snap-On Connection, 1 hole, Non-Insulated, 0.019 lb/EA
Short Description
Strap, Steel, 14/3;12/3 AWG
Features
Snap-on type strap used to support round steel or aluminum metal clad cable. Diameter for 14/3 (.540" Ø min) to 12/3 (.590" Ø max)
Special Features
One Hole Strap
Description
MC 14/3-12/3 STRAP
extra long description
BPT 891-MC 14/3, 12/3 STRAP
Additional Information
Enclosure Type
NEMA FB-1
Connection Type
Snap-On
Number of Holes
1
Insulated/Non-Insulated
Non-Insulated
for use with
Snap-On Type Strap used to Support Round Steel or Aluminum Metal Clad Cable;Diameter for 14/3 AWG (0.540 in) to 12/3 AWG (0.590 AWG)
Standards Met
UL Listed E161206;UL Standard UL514B
package quantity
100 PK;1000 PK
Made in USA
yes
media
Yes
Cable Size
14/3, 12/3
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
891-MC
sub brand
Bridgeport
GTIN
00781747028914
UPC
781747028914
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC STRAPS
Type
One Hole Straps
Packaging
Weight
0.019 lb/EA
Weight per each
0.019
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Industrial
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 891MC.
Jump To:

Similar Items

Similar items are close alternatives to 891MC, though they may not be 100% alike.

Strap, Steel, 14/2 Awg;12/2 Awg Size, 1-3/8 In (Strap Center Point Length) Lengt...
  • Our Part #: 890MC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 890-MC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($25.14) · 1,000 ($251.40) ·
890MC - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.25

Each

QTY:
Each
Add
One Hole Strap, 3/8 In Trade Size, Zinc Electro-Plated, 1-1/16 In Length, 5/8 In...
  • Our Part #: 900F
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 900-F
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.00) · 1,000 ($220.00) ·
900F - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 891MC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
891-MC Bridgeport Fittings 00781747028914
1105TC Topaz 00751338148727

* All prices subject to change.

Begin Live Chat