SB386NM - 2" Non-Metallic Split Bushing

Bridgeport

  • $4.36 (Each)
  • $4.36 (Each)

  • $43.57 (Per 10)

  • $435.69 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB386NM
Manufacturer
Bridgeport
Manufacturer's Part Number
SB386NM
Description
2" Non-Metallic Split Bushing
Split Bushing, Insulated, Plastic, 2 Inch Trade Size. Patented
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747403865 / 0781747403865 / 00781747403865
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.36 (Each)
Carton
$43.57 (Per 10)
Standard Packaging
$435.69 (Per 100)
Resources
Images
 
 
SB386NM - Large Image
 
SB386NM - Small Image
 
SB386NM - Video
Attachments
 
 
SB386NM - Specification Sheet
Other Links
 
 
SB386NM - Other
 
SB386NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Size
2
Descriptions
Product Type
2" Non-Metallic Split Bush
Description
2" NON-METALLIC SPLIT BUSHING
Long Description
Split Bushing, Insulated, Plastic, 2 Inch Trade Size. Patented
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
extra long description
BPT SB-386NM 2" NON-METALLIC SPLIT
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SB386NM
GTIN
00781747403865
UPC
781747403865
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
2
Packaging
Weight per each
0.031
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
105 Degree C
standard
cULus
Application
Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Rated 105 Degree C. cULus listed. Patented
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat