SGB390CL - 4" Diecast Mighty-Right Split Ground Bushing

Bridgeport

  • $67.93 (Each)
  • $67.93 (Each)

  • $1,358.64 (Per 20)

  • $6,793.21 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGB390CL
Manufacturer
Bridgeport
Manufacturer's Part Number
SGB-390CL
Description
4" Diecast Mighty-Right Split Ground Bushing
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 4 Inch, 14-1/0 Lug
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747903907 / 0781747903907 / 00781747903907
Weight per unit
0.562 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.93 (Each)
Carton
$1,358.64 (Per 20)
Resources
Images
 
 
SGB390CL - Small Image
 
SGB390CL - Large Image
 
SGB390CL - Video
Other Links
 
 
SGB390CL - Other
 
SGB390CL - Other
 
SGB390CL - Other
Attachments
 
 
SGB390CL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Alloy
Material, Color, and Finish
Finish
Ball burnish
Color
Grey with Black Insulator
Dimensions and Weight
Size
4
Descriptions
Product Type
4" SPLT GND BSH W/Lug #6-3/0
Description
4" DIECAST MIGHTY-RIGHT SPLIT GROUND BUSHING
extra long description
BPT SGB-390CL 4" SPLT GND BSH W/LUG
Features
Split Bushings install after the wire pull. No more burning through bushings or fighting with pullers. Save time and effort too!
Long Description
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 4 Inch, 14-1/0 Lug
Special Features
Grounding Lug Wire Capacity #6 - 250MCM
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SGB-390CL
Brand
Bridgeport Fittings
GTIN
00781747903907
UPC
781747903907
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
SPLIT
Trade Size
Trade Size
4
Packaging
Weight per each
0.562
Carton
20
Uses, Certifications, and Standards
Temperature Rating
150?°C
standard
cULus
Application
Used in situations where wires have already been pulled through Rigid/IMC conduit, and an insulated bushing is required. Rated 150 Degree C. cULus listed. Patented. Now featuring UV Stabilized Insulators and Stainless Steel Hardware, perfect for solar and other outdoor installations!
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat