7030BSL - 120V Ac Smoke & Carbon Monoxide Alarm With Led STR

BRK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7030BSL
Manufacturer
BRK
Manufacturer's Part Number
1038870
Description
120V Ac Smoke & Carbon Monoxide Alarm With Led STR
Hardwired Combo Smoke & CO Alarm With 10-Year Sealed Lithium Battery Backup. Includes 177 Candela Led Strobe Light. Ac 120V Interconnectable With Silence and Latching Features. Incluldes Photoelectric Smoke Sensing Technology and Electrochemical Carbon Monoxide Sensor.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054018137 / 00029054018137
Weight per unit
0.872 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7030BSL - Large Image
 
7030BSL - Small Image
 
7030BSL - Large Image
 
7030BSL - Large Image
 
7030BSL - Large Image
 
7030BSL - Large Image
 
7030BSL - Large Image
 
7030BSL - Large Image
Attachments
 
 
7030BSL - Specification Sheet
Other Links
 
 
7030BSL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
Description
120V AC SMOKE & CARBON MONOXIDE ALARM WITH LED STR
Features
Hardwired Combo smoke & CO alarm with 10-Year sealed lithium battery backup. Includes 177 candela LED Strobe light.
Long Description
Hardwired Combo smoke & CO alarm with 10-Year sealed lithium battery backup. Includes 177 candela LED Strobe light. AC 120V Interconnectable with Silence and Latching features. Incluldes Photoelectric smoke sensing technology and electrochemical carbon monoxide sensor.
Product Type
Alrm 3IN1 7030BSL SMK-CO-Strbe Ac/DC 10y
extra long description
BRK 1038870 ALRM 3IN1 7030BSL SMK-C
Additional Information
Output Current
10-Year Sealed Lithium Battery
Temperature Range
40 Degree F (4 Degree C) to 100 Degree F (38 Degree C)
dimensions
5.6" diameter x 2.0" height
alarm type
Audio
Operating Voltage
120V AC 60Hz with 10-Year Sealed Lithium Battery Backup
Sensor Type
Photo / Electrochemical
Manufacturer Information
Manufacturers Part Number
1038870
Brand
BRK
GTIN
00029054018137
UPC
029054018137
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Combination Strobe, Smoke & Carbon Monoxide Alarm
Packaging
Weight per each
0.872
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
mounts to wall or ceiling
Application
Single and or multiple station strobe alarm specifically designed to detect smoke and carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings.
standard
UL217, UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat