9120LBL - Smoke Alarm 10YR Life

BRK

  • $27.19 (Each)
  • $27.19 (Each)

  • $326.28 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9120LBL
Manufacturer
BRK
Manufacturer's Part Number
9120LBL
Description
Smoke Alarm 10YR Life
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054015365 / 00029054015365
Weight per unit
0.658 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.19 (Each)
Standard Packaging
$326.28 (Per 12)
Resources
Images
 
 
9120LBL - Large Image
 
9120LBL - Large Image
 
9120LBL - Large Image
 
9120LBL - Large Image
 
9120LBL - Large Image
 
9120LBL - Large Image
 
Electric Time Ad - Large Image
 
9120LBL - Small Image
 
9120LBL - Large Image
 
9120LBL - Video
Specifications Sheets
 
 
9120LBL - Specification Sheet
Other Links
 
 
9120LBL - Other
 
9120LBL - Other
 
9120LBL - Other
Brochures
 
 
9120LBL - Brochure
Attachments
 
 
9120LBL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Dimensions and Weight
Diameter
5.6 in
Descriptions
Product Type
AC/DC Smoke Alarm
Description
SMOKE ALARM 10YR LIFE
Long Description
AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz
Features
120V AC/DC Ionization Smoke Alarm with a 10YR Lithium Battery Back-up. The battery drawer is shipped pre-locked so battery will not be discarded prematurely. Under normal conditions you should not have to replace the battery for the life of the alarm.
Short Description
AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life
extra long description
BRK 9120LBL 120V AC Smoke Alarm-10Y
Additional Information
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+38 °C
Overall Height
2.0 in
Mounting Type
Wall/Ceiling Mount
Standards Met
UL 217;NFPA 101
package quantity
12 PK
Made in USA
yes
Output Current
0.04 Amps
Operating Voltage
120V AC 60Hz w/ sealed 10-year lithium battery backup
Temperature Range
40 to 100
dimensions
5.6" diameter x 2.0" height
Sensor Type
Ion
media
Yes
Manufacturer Information
Brand
BRK Brands/First Alert
Manufacturers Part Number
9120LBL
GTIN
00029054015365
UPC
029054015365
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
10-Year Smoke Alarm
Packaging
Weight
7.8 oz
Weight per each
0.658
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat