AF400 - Tundra Fire Exting Spray

First Alert

  • $20.15 (Each)
  • $20.15 (Each)

  • $80.60 (Per 4)
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
AF400
Manufacturer
First Alert
Manufacturer's Part Number
AF400
Description
Tundra Fire Exting Spray
Ez Fire Spray, Effective Fighting Most Common Household Fires, Including Fires Involving Electrical Equipment. Aerosol Can, 14FL. Oz.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Security & Access Equipment Mark as Incorrect
Suggest a New Category
Classification
Fire Extinguishers
UNSPSC
46191601 - Fire extinguishers
UPC/GTIN
029054002211 / 00029054002211
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.15 (Each)
Standard Packaging
$80.60 (Per 4)
Resources
Other Links
 
 
AF400 - Other
 
AF400 - Other
Images
 
 
AF400 - Small Image
 
AF400 - Large Image
 
AF400 - Large Image
Attachments
 
 
AF400 - Specification Sheet
Brochures
 
 
AF400 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Cylinder Material
Aluminum can
Color
Red
Descriptions
Description
TUNDRA FIRE EXTING SPRAY
Product Type
Ez Fire Spray
extra long description
BRK AF400 EZ Fire Spray
Features
EZ Fire Spray, effective fighting most common household fires, including fires involving electrical equipment.
Long Description
EZ Fire Spray, effective fighting most common household fires, including fires involving electrical equipment. Aerosol Can, 14fl. oz.
Special Features
A fire extinguishing spray that is effective on most common household fires, including fires involving electrical equipment; An internal pouch isolates contents from the propellant so only the contents are released, minimizing flare-ups; Augments 2.5 LB fire extinguisher compliance unit required in some areas for multi-family dwellings; Easy clean up - won't damage appliance or counter surfaces like a traditional ABC fire extinguisher; Reduces maintenance and clean-up costs; Intuitive to use - familiar spr
Additional Information
Discharge Time
32 seconds
Operating Pressure
Not Available
Manufacturer Information
Brand
BRADY
Manufacturers Part Number
AF400
sub brand
First Alert
GTIN
00029054002211
UPC
029054002211
Taxonomies, Classifications, and Categories
Category Description
FIRE EXTINGUISHERS
Type
Fire Extinguishing Liquid Spray
Packaging
Weight per each
1.5
Carton
1
Package
4
Uses, Certifications, and Standards
Application
This Fire Extinguishing Spray is designed for extinguishing common household fires such as fabrics, paper and wood, cooking oils and fires involving electrical equipment.
standard
UL711A (Class K), UL711 Electrical Conductivity (Class C) up to 35,000 Volts. KOFEIS 0108 (Class A) Trash can, Curtain and Cushion Fires.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat