SA511B - Onelink Wireless Battery Smoke Alarm W Voice

BRK

  • $52.94 (Each)
  • $52.94 (Each)

  • $635.28 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SA511B
Manufacturer
BRK
Manufacturer's Part Number
SA511B
Description
Onelink Wireless Battery Smoke Alarm W Voice
Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 8.3 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054002921 / 00029054002921
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.94 (Each)
Standard Packaging
$635.28 (Per 12)
Resources
Images
 
 
SA511B - Small Image
 
SA511B - Large Image
 
SA511B - Large Image
 
SA511B - Large Image
 
SA511B - Large Image
 
SA511B - Large Image
 
SA511B - Large Image
 
SA511B - Large Image
Specifications Sheets
 
 
SA511B - Specification Sheet
Other Links
 
 
SA511B - Other
 
SA511B - Other
 
SA511B - Other
Brochures
 
 
SA511B - Brochure
Attachments
 
 
SA511B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Dimensions and Weight
Diameter
5.0 in
Descriptions
Features
BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.
Description
ONELINK WIRELESS BATTERY SMOKE ALARM W VOICE
Product Type
Smoke Alarm
Long Description
Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 8.3 oz
Short Description
Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 5.0 in Diameter
extra long description
BRK SA511B Wireless Interconnect Ba
Additional Information
Sound Level
85 dB @ 10 ft
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+38 °C
alarm type
Smoke Alarm
Overall Height
2.0 in
Mounting Type
Wall/Ceiling Mount
Standards Met
UL 217
Made in USA
yes
package quantity
12 PK
Operating Voltage
3V (Two AA) battery
Output Current
3V (Two AA) battery
Temperature Range
40 to 100
dimensions
5.0" diameter x 2.1" height
Sensor Type
Photo
Manufacturer Information
Manufacturers Part Number
SA511B
Brand
BRK Brands/First Alert
GTIN
00029054002921
UPC
029054002921
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Wireless Smoke Alarm with Voice and Location
Packaging
Weight
8.3 oz
Weight per each
0.66
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Apartment;Dormitory;Hotel
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
mounts to wall or ceiling
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat