163 - *Discontinued* DBL Bulb Heater

Broan

  • $98.96 (Each)
  • $98.96 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
163
Manufacturer
Broan
Manufacturer's Part Number
163
Description
*Discontinued* DBL Bulb Heater
Heater. Same As Model 164 Except Without Ventilator. Type Ic.
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101809 - Circulation heaters
UPC/GTIN
026715002610 / 00026715002610
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.96 (Each)
Resources
Images
 
 
163 - Small Image
 
163 - Large Image
Other Links
 
 
163 - Other
 
163 - Other
Attachments
 
 
163 - Specification Sheet
Brochures
 
 
163 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
505
Material, Color, and Finish
Housing Material
Steel
Descriptions
Product Type
Two-Bulb Heater, Broan, 505 WTT, 120 V, Ceil, STL HSG, 4.3 Amp
Description
*DISCONTINUED* DBL BULB HEATER
Long Description
Heater. Same as Model 164 except without ventilator. Type IC.
Special Features
Features: UL Listed For 60 DEG C Wiring (Retrofits); Type IC; Quiet, Highly Efficient Polymeric Blower Wheels; Polymeric Dampers Eliminate Metallic Clatter While Preventing Backdrafts; Polymeric 4.000 IN Round Duct Connectors With Tapered Sleeves Provide Easier, Positive Ducting; Adjustable Mounting Brackets With Keyhole Slots That Span Up To 24.000 IN; Use 250-Watt BR40 Size Infrared Bulbs (Not Included); Use With Broan Model 68 W, 68 V, 67 W, 67 V, 66 W, 66 V, 65 W, Or 65 V Multi-Function Control (Availa
Additional Information
dimensions
Housing: 8-3/8 IN Length X 14-1/4 IN Width X 6 IN Height, Grille: 15-5/8 IN Length X 10-1/4 IN Width
Manufacturer Information
Brand
BROAN
Model
163
GTIN
00026715002610
UPC
026715002610
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Two-Bulb Infrared Heater
Packaging
Weight per each
7.2
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
For Energy-Saving Warmth And Instant Comfort In The Bathroom
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat