659 - *Discontinued* Heater/Fan/Light

Broan

  • $202.47 (Each)
  • $202.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
659
Manufacturer
Broan
Manufacturer's Part Number
659
Description
*Discontinued* Heater/Fan/Light
Ventilation Duct Heater/Fan/Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 12 A, 70 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 12.5 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715023035 / 00026715023035
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.47 (Each)
Resources
Images
 
 
659 - Small Image
 
659 - Large Image
 
659 - Large Image
Other Links
 
 
659 - Other
 
659 - Other
Attachments
 
 
659 - Specification Sheet
Brochures
 
 
659 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Current Rating
12 A
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
14-1/4 in
Width
8-1/4 in
Height
5-3/4 in
Descriptions
Product Type
Ventilation Duct Heater/Fan/Light
Description
*DISCONTINUED* HEATER/FAN/LIGHT
Long Description
Ventilation Duct Heater/Fan/Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 12 A, 70 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 12.5 lb
Features
Heater/Fan/Light, White Plastic Grille, 50 CFM;same as Model 655 except 50 CFM, 2.5 Sones.
Short Description
Ventilation Duct Heater/Fan/Light, 4 in Duct
Special Features
Plug-in, permanently lubricated motor with resilient anti-vibration mounts; Low sound, high performance blower wheel; Directional vanes in grille for heat and exhaust with snap-in light diffusing lens; 1300 WTT heater with metal blower wheel for efficient, even heating; Plug-in, permanently lubricated motor (functions independent of ventilator); Adjustable mounting brackets span up to 24 IN; Polymeric damper/duct connector with 2 IN long tapered sleeve and no metallic clatter; Compact 23 GA steel housing f
Additional Information
Duct Size
4 in
Light Type
Incandescent
Maximum Air Flow
70 cfm
CFM
70 CFM
Sound Level/Sones
2.5 Sones
Power Rating
100 W
Made in USA
yes
Standards Met
UL;HVI
package quantity
1 CA
housing dimensions
14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
659
GTIN
00026715023035
UPC
026715023035
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan With Heater And Light
Packaging
Weight
12.5 lb
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
Application
Bathrooms Up to 45 SQ-FT
standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat