659 - *Discontinued* Heater/Fan/Light

Broan

  • $202.47 (Each)
  • $202.47 (Each)
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
659
Manufacturer
Broan
Manufacturer's Part Number
659
Description
*Discontinued* Heater/Fan/Light
Ventilation Duct Heater/Fan/Light, 4 In Duct Size, 70 CFM Air Flow, 120 V, 12 A, 70 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 14-1/4 In Length, 8-1/4 In Width, 5-3/4 In Height, White, 12.5 LB
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715023035 / 00026715023035
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.47 (Each)
Resources
Images
 
 
659 - Small Image
 
659 - Large Image
 
659 - Large Image
Other Links
 
 
659 - Other
 
659 - Other
Attachments
 
 
659 - Specification Sheet
Brochures
 
 
659 - Brochure
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
120 V
Current Rating
12 A
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
14-1/4 in
Width
8-1/4 in
Height
5-3/4 in
Descriptions
Product Type
Ventilation Duct Heater/Fan/Light
Description
*DISCONTINUED* HEATER/FAN/LIGHT
Long Description
Ventilation Duct Heater/Fan/Light, 4 in Duct Size, 70 CFM Air Flow, 120 V, 12 A, 70 CFM, Incandescent Light, 100 W, 2.5 Sones Sound Level, 14-1/4 in Length, 8-1/4 in Width, 5-3/4 in Height, White, 12.5 lb
Features
Heater/Fan/Light, White Plastic Grille, 50 CFM;same as Model 655 except 50 CFM, 2.5 Sones.
Short Description
Ventilation Duct Heater/Fan/Light, 4 in Duct
Special Features
Plug-in, permanently lubricated motor with resilient anti-vibration mounts; Low sound, high performance blower wheel; Directional vanes in grille for heat and exhaust with snap-in light diffusing lens; 1300 WTT heater with metal blower wheel for efficient, even heating; Plug-in, permanently lubricated motor (functions independent of ventilator); Adjustable mounting brackets span up to 24 IN; Polymeric damper/duct connector with 2 IN long tapered sleeve and no metallic clatter; Compact 23 GA steel housing f
Additional Information
Duct Size
4 in
Light Type
Incandescent
Maximum Air Flow
70 cfm
CFM
70 CFM
Sound Level/Sones
2.5 Sones
Power Rating
100 W
Made in USA
yes
Standards Met
UL;HVI
package quantity
1 CA
housing dimensions
14-1/4 IN Length X 8-1/4 IN Width X 5-3/4 IN Height
fan type
Ventilation
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
659
GTIN
00026715023035
UPC
026715023035
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan With Heater And Light
Packaging
Weight
12.5 lb
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
Application
Bathrooms Up to 45 SQ-FT
standard
UL Listed, HVI 2100 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 659.
Jump To:

Similar Items

Similar items are close alternatives to 659, though they may not be 100% alike.

80 CFM 1.5 Sones Fan W/Heater and CCT Led Light
  • Our Part #: BHFLED80
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BHFLED80
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($169.00) ·
BHFLED80 - Broan/Nutone LLC

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$169.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat