690 - *Delisted* 60CFM, 3.0 Sones Upgrade Kit

Broan

  • $49.72 (Each)
  • $49.72 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
690
Manufacturer
Broan
Manufacturer's Part Number
690
Description
*Delisted* 60CFM, 3.0 Sones Upgrade Kit
60 CFM, 3.0 Sones, Economy Upgrade Kit
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715168071 / 00026715168071
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.72 (Each)
Resources
Other Links
 
 
690 - Other
Images
 
 
690 - Small Image
 
690 - Large Image
Attachments
 
 
690 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Bath Fan Upgrade Kit, Broan, 60 CFM, 3.0 Sones
Description
*DELISTED* 60CFM, 3.0 SONES UPGRADE KIT
Long Description
60 CFM, 3.0 Sones, Economy Upgrade Kit
Manufacturer Information
Brand
BROAN
GTIN
00026715168071
UPC
026715168071
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Bathroom Fan Upgrade Kit
Packaging
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Application
For Bathrooms Up To 55 SQ-FT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat