750 - Fan/Light/Night-Light

Broan

  • $159.47 (Each)
  • $159.47 (Each)
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
750
Manufacturer
Broan
Manufacturer's Part Number
750
Description
Fan/Light/Night-Light
Fan/Light, 100 CFM, 3.5 Sones, Round White Grille With Glass Lens
Slang Terms

Suggest a New Term
Categories
Builders Products - Combination Fans, Lights & Hea Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
026715148677 / 00026715148677
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.47 (Each)
Resources
Images
 
 
750 - Large Image
 
750 - Small Image
Other Links
 
 
750 - Other
 
750 - Other
Attachments
 
 
750 - Specification Sheet
Brochures
 
 
750 - Brochure
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
FAN/LIGHT/NIGHT-LIGHT
Product Type
Fan/Light, Broan, Comb, 100 CFM, 15 In Diameter Grille, 120 Vac, 6
Special Features
Powerful deluxe fan-light combination; white polymeric grille with glass lens impervious to bathroom climate; Glass lens brightly diffuses light; Polypropylene blower wheel performs efficiently with a minimum of sound; Tapered duct adapter with built-in damper for easy installation to 4 IN round duct; May be wired for simultaneous or separate fan light operation; Includes energy-saving night light assembly; Type IC for use in contact with thermal insulation; Not for use in kitchens; 1 YR warranty
Long Description
Fan/Light, 100 CFM, 3.5 Sones, round white grille with glass lens
Additional Information
fan type
Ventilation
housing dimensions
9 IN Length X 9 IN Width X 6 IN Height
Manufacturer Information
Brand
BROAN
sub brand
Ultra
GTIN
00026715148677
UPC
026715148677
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Fan With Light
Packaging
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
standard
UL Listed For Use In A Tub/Shower When Connected To GFCI Protected Branch Circuit, HVI 2100 Certified
Application
For Removing Stale, Steamy Air From Bathrooms Up To 90 SQ-FT And Other Rooms
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 750.
Jump To:

Similar Items

Similar items are close alternatives to 750, though they may not be 100% alike.

100 CFM, 3.5 Sones. Fan/Light/Night Light, Round White Grille, 100W Incandescent...
  • Our Part #: 8663RP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 8663RP
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
8663RP - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat