AE80L - *Delisted* 80 CFM 0.8 Sones Led Fan/Light Engy STR

Broan

  • $231.56 (Each)
  • $231.56 (Each)
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
AE80L
Manufacturer
Broan
Manufacturer's Part Number
AE80L
Description
*Delisted* 80 CFM 0.8 Sones Led Fan/Light Engy STR
Ventilation Fan and Light, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 0.5 A, 80 CFM Air Flow, Led Lamp, 11 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/4 In (L) X 12-1/2 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Lamp Included, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101604 - Fans
UPC/GTIN
026715236640 / 00026715236640
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.56 (Each)
Resources
Images
 
 
AE80L - Small Image
 
AE80L - Large Image
Specifications Sheets
 
 
AE80L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.5 A
Material
26 Gauge Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Lamp Included
Yes
Lamp Wattage
11 W
Lamp Type
LED
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Overall Length
9-1/4 in
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Product Type
Ventilation Fan and Light
Description
*DELISTED* 80 CFM 0.8 SONES LED FAN/LIGHT ENGY STR
Long Description
Ventilation Fan and Light, 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 0.5 A, 80 cfm Air Flow, LED Lamp, 11 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White Polymeric, Polymeric Grill Material, Rectangular Grill Shape, 11-3/4 in (L) x 12-1/2 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Lamp Included, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9 lb
Short Description
Ventilation Fan and Light, 80 cfm, 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 0.5 A
Special Features
Duct Direction Horizontal
extra long description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AC AT 60 HERTZ VOLTAGE RATING; 0.3 AMP CURRENT RATING; YES LAMP INCLUDED; LED LAMP TYPE; 11 WATT LAMP WATTAGE; 26 GAUGE RUGGED GALVANIZED STEEL HOUSING MATERIAL; 80 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 0.8 SONES SOUND LEVEL; 11-3/4 INCH LENGTH X 12-1/2 INCH WIDTH GRILL SIZE; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE POLYMERIC GRILL FINISH; 75 SQUARE
Additional Information
Power Rating 26.9 Watt; Duct Direction Horizontal
Commodity Description
Exhaust Fans
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
80 cfm
Duct Shape
Round
Duct Size
4 in
Grill Size
11-3/4 in (L) x 12-1/2 in (W)
Grill Finish
White Polymeric
Grill Shape
Rectangular
Housing Shape
Rectangular
Overall Width
10 in
Overall Height
5-3/4 in
Duct Diameter
4 in
Supply/Exhaust
Exhaust
includes
Lamp
Standards Met
UL Listed;HVI Certified
Made in USA
yes
Ventilation Area
75 Square Foot (Bath Room)
Air Flow Rate
80 CFM
Sound Level
0.8 Sones
Manufacturer Information
Brand
BROAN
Manufacturers Part Number
AE80L
GTIN
00026715236640
UPC
026715236640
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
CEILING
Packaging
Weight
9 lb
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL (Canada and US), HVI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AE80L.
Jump To:

Similar Items

Similar items are close alternatives to AE80L, though they may not be 100% alike.

80 CFM 0.8 Sones Led Fan/Light Cleancover Engy STR
  • Our Part #: AE80LK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($132.53) ·
AE80LK - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$132.53

Each

QTY:
Each
Add
50-80-110 CFM Select DC Fan W/Led Light
  • Our Part #: AE50110DCL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AE50110DCL
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($297.86) ·
AE50110DCL - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$297.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat