C905 - Transformer For Door Chime

Nutone

  • $24.25 (Each)
  • $24.25 (Each)

  • $145.50 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C905
Manufacturer
Nutone
Manufacturer's Part Number
C905
Description
Transformer For Door Chime
16V, 10VA Transformer
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121003 - Instrument transformers
UPC/GTIN
026715024827 / 00026715024827
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.25 (Each)
Standard Packaging
$145.50 (Per 6)
Resources
Images
 
 
C905 - Small Image
 
C905 - Large Image
Other Links
 
 
C905 - Other
 
C905 - Other
Brochures
 
 
C905 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Transformer, Nutone, 16 V Scndry Voltage, 10 Va
Description
TRANSFORMER FOR DOOR CHIME
Long Description
16V, 10VA transformer
Special Features
Features: Quick Install Transformers, Built To Last; 16-V, 10 VA Transformers For Use With Most Nutone Door Chimes; 16-V 10 VA For A Single Chime; Sold In Packs Of 6; Va Rating: 10 VA
Additional Information
Secondary Voltage
16
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
C905
GTIN
00026715024827
UPC
026715024827
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
standard
C/US UL
Application
For Use With Most Nutone Door Chimes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat