65 - BW #65 Cart Weld Metal

Burndy

  • $7.54 (Each)
  • $7.54 (Each)

  • $150.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65
Manufacturer
Burndy
Manufacturer's Part Number
65
Description
BW #65 Cart Weld Metal
Weld Metal, Plastic (Cartridge) Material, 0.009 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
781810402528 / 00781810402528
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.54 (Each)
Standard Packaging
$150.80 (Per 20)
Resources
Images
 
 
65 - Small Image
 
65 - Large Image
 
65 - Large Image
Specifications Sheets
 
 
65 - Specification Sheet
Attachments
 
 
65 - Specification Sheet
Brochures
 
 
65 - Brochure
Other Links
 
 
65 - Other
 
65 - Other
 
65 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic (Cartridge)
Descriptions
Product Type
Weld Metal
Description
BW #65 CART WELD METAL
Long Description
Weld Metal, Plastic (Cartridge) Material, 0.009 lb
Short Description
Weld Metal, #65, Plastic (Cartridge), For Battery Ignition System, W/Stik
extra long description
BUR 65 CARTRIDGE WELD METAL,2/0 Cab
Special Features
Welding Powder Size: 65 GM, Recommended Accessories: B370320-01 Steel Disc
Additional Information
for use with
Battery Ignition System
Standards Met
cULus Listed;RoHS Compliant
package quantity
20 Cartridge/BX
Made in USA
yes
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
65
sub brand
WELD METAL
GTIN
00781810402528
UPC
781810402528
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Powder
Availability
Status
Inactive
Packaging
Weight
0.009 lb
Weight per each
0.009
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Grounding and Bonding;For Welding Copper to Copper, Copper to Steel, Copper to Rail, Copper to Cast Iron and One for Welding Copper to Steel for Cathodic Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat