GRC12 - 1/2" Ground Rod Clamp

Burndy

  • $10.69 (Each)
  • $10.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRC12
Manufacturer
Burndy
Manufacturer's Part Number
GRC12
Description
1/2" Ground Rod Clamp
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 Awg (Sol)- 2 Awg (STR), 1/2" Drive Rod, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810230947 / 00781810230947
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.69 (Each)
Resources
Images
 
 
GRC12 - Large Image
 
GRC12 - Small Image
Brochures
 
 
GRC12 - Brochure
Other Links
 
 
GRC12 - Other
 
GRC12 - Other
Attachments
 
 
GRC12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
extra long description
BUR GRC12 1/2 IN GRD ROD CLAMP
Long Description
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 AWG (Sol)- 2 AWG (Str), 1/2" Drive Rod, 3/8" Stud.
Product Type
Mechanical
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Slips Over End Of Rod, One-Wrench Installation, UL467 Listed For Direct Burial In Earth And Concrete, Ground Rod Size: 1/2 IN, Stud/bolt Size: 3/8 IN, Width: 0.89 IN, Length: 0.63 IN, Height: 2 IN
Description
1/2" GROUND ROD CLAMP
Manufacturer Information
Brand
BURNDY
sub brand
Mechanical Connector
Manufacturers Part Number
GRC12
GTIN
00781810230947
UPC
781810230947
Taxonomies, Classifications, and Categories
Type
GRC, High Strength
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Direct Burial Applications In Earth And Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat