KS20 - Servit 8 STR - 4 Sol

Burndy

  • $12.05 (Each)
  • $12.05 (Each)

  • $1,205.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS20
Manufacturer
Burndy
Manufacturer's Part Number
KS20
Description
Servit 8 STR - 4 Sol
Split Bolt Connector, #14 Awg (Copper Tap);#8 Awg (Copperweld Solid Run Size);#8 Awg (Copper Stranded Run);#14 Awg (Copper Solid Tap);#8 Awg (Copper Solid Run Size) Conductor Size, #4 Awg (Copper Tap);#4 Awg (Copperweld Solid Run Size);#4 Awg (Copper Stranded Run);#4 Awg (Copper Solid Tap);#4 Awg (Copperweld Solid Run Size);#4 Awg (Copper Solid Run Size);3#10-8D Awg (Copperweld Stranded Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.65 In Overall Length, Split Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810012000 / 00781810012000
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.05 (Each)
Standard Packaging
$1,205.00 (Per 100)
Resources
Brochures
 
 
KS20 - Brochure
Other Links
 
 
KS20 - Other
 
KS20 - Other
 
KS20 - Other
Images
 
 
KS20 - Large Image
 
KS20 - Small Image
 
KS20 - Large Image
Specifications Sheets
 
 
KS20 - Specification Sheet
Attachments
 
 
KS20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material, Color, and Finish
Conductor Material
High Copper Alloy
Dimensions and Weight
Overall Length
0.65 in
Descriptions
Description
SERVIT 8 STR - 4 SOL
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #14 AWG (Copper Tap);#8 AWG (CopperWeld Solid Run Size);#8 AWG (Copper Stranded Run);#14 AWG (Copper Solid Tap);#8 AWG (Copper Solid Run Size) Conductor Size, #4 AWG (Copper Tap);#4 AWG (CopperWeld Solid Run Size);#4 AWG (Copper Stranded Run);#4 AWG (Copper Solid Tap);#4 AWG (CopperWeld Solid Run Size);#4 AWG (Copper Solid Run Size);3#10-8D AWG (CopperWeld Stranded Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.65 in Overall Length, Split Terminal
Features
UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld, Installation Torque: 165 IN-LB, Length: 1.2 IN, Cross Flats: 0.69 IN, Width: 0.51 IN
Short Description
Split Bolt Connector, Non-Insulated, 0.65 in L
Special Features
Split-Bolt Has Free-Running Threads and Easy to Grip Wrench Flats;Highly Resistant to Season Cracking and Corrosion;High Strength
extra long description
BUR KS20 SERVIT 8 STR - 4 SOL
Additional Information
Minimum Conductor Size
#14 AWG (Copper Tap);#8 AWG (CopperWeld Solid Run Size);#8 AWG (Copper Stranded Run);#14 AWG (Copper Solid Tap);#8 AWG (Copper Solid Run Size)
Maximum Conductor Size
#4 AWG (Copper Tap);#4 AWG (CopperWeld Solid Run Size);#4 AWG (Copper Stranded Run);#4 AWG (Copper Solid Tap);#4 AWG (CopperWeld Solid Run Size);#4 AWG (Copper Solid Run Size);3#10-8D AWG (CopperWeld Stranded Run Size)
Insulated/Non-Insulated
Non-Insulated
Standards Met
RoHS Compliant;UL;CSA Certified
package quantity
100 CT
pallet quantity
99000
Manufacturer Information
Brand
BURNDY
sub brand
Burndy
Manufacturers Part Number
KS20
GTIN
00781810012000
UPC
781810012000
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS, Compact
Packaging
Weight per each
0.065
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For Direct Burial Applications In Earth Or Concrete, Copper
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat