KS29 - Servit 1 STR - 250

Burndy

  • $66.66 (Each)
  • $66.66 (Each)

  • $1,666.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS29
Manufacturer
Burndy
Manufacturer's Part Number
KS29
Description
Servit 1 STR - 250
Copper Split Bolt, Cu: 1 Awg (STR)-250 Kcmil (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810013809 / 00781810013809
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.66 (Each)
Carton
$1,666.50 (Per 25)
Resources
Images
 
 
KS29 - Large Image
 
KS29 - Small Image
Other Links
 
 
KS29 - Other
 
KS29 - Other
 
KS29 - Other
Brochures
 
 
KS29 - Brochure
Attachments
 
 
KS29 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
SERVIT 1 STR - 250
Product Type
Mechanical
extra long description
BUR KS29 SERVIT 1 STR - 250
Long Description
Copper Split Bolt, Cu: 1 AWG (Str)-250 kcmil (Run & Tap).
Special Features
Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Conductor Type: Run: Solid Copperweld, Commercial Stranded And Solid Copper, Stranded Copperweld, Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Stranded Copperweld, Installation Torque: 650 IN-LB, Cross
Additional Information
pallet quantity
4625
Manufacturer Information
Manufacturers Part Number
KS29
Brand
BURNDY
GTIN
00781810013809
UPC
781810013809
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS
Packaging
Weight per each
0.41
Carton
25
Uses, Certifications, and Standards
Application
For Direct Burial Cables
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat