162203 - 175A 600V 3P Term Block

Eaton

  • $140.48 (Each)
  • $140.48 (Each)

  • $3,371.52 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
162203
Manufacturer
Eaton
Manufacturer's Part Number
16220-3
Description
175A 600V 3P Term Block
Eaton Bussmann Series Power Distribution Block, 600 Vac, 600 VDC, 175 A, Three-Pole, SCCR: 10 Kaic, Black, Molded Thermoplastic
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712149273 / 00051712149273
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.48 (Each)
Standard Packaging
$3,371.52 (Per 24)
Resources
Images
 
 
162203 - Large Image
 
162203 - Large Image
 
162203 - Large Image
 
162203 - Small Image
 
162203 - Large Image
 
162203 - Video
Attachments
 
 
162203 - Specification Sheet
Specifications Sheets
 
 
162203 - Specification Sheet
Other Links
 
 
162203 - Other
 
162203 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
175A
Voltage Rating
600 V ac/dc
Material
Thermoplastic
Current Rating
175 A
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2.70 In Length X 2.88 In Width X 1.75 In Height
Overall Length
2.70 in
Descriptions
Product Type
Terminal Block
Power Terminal Block
Description
175A 600V 3P TERM BLOCK
Long Description
Terminal Block, 3 Poles, 175 A, 600 V ac/dc, ThermoPlastic, -4 to +248 °F, 2.70 in Overall Length, 1.75 in Overall Width, 2.88 in Overall Height, 0.44 lb
Special Features
Short Circuit Rating 10 kA
Features
Bussmann(TM) series UL(R) Recognized power distribution blocks offer a variety of lineside and loadside port configurations to provide greater flexibility in panel wiring and wire management.These blocks are UL Recognized to UL 1059 and rated for use in UL 508A industrial control panels.Blocks are factory configured in 1-, 2 and 3-pole versions, and have optional covers to enhance safety.
Short Description
Bussmann Terminal Block, 3 Pole, 600 VAC/dc, 175 A
extra long description
BUSS 16220-3 PWR TERM. BLK 24PK
Additional Information
dimensions
2.8800 IN X 2.6900 IN X 1.6900 IN
Operating Temperature Range
-4 to +248 °F;-20 to +120 °C
Overall Width
1.75 in
Overall Height
2.88 in
Standards Met
UL 1059 Recognized;Guide XCFR2;File E62622;CSA(R) Certified;Class 6228-01;File 15364
package quantity
24 CT;1 PK
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16220-3
GTIN
00051712149273
UPC
051712149273
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Power distribution block
Packaging
Weight
0.44 lb
Weight per each
0.45
Carton
1
Package
24
Uses, Certifications, and Standards
standard
Contact Manufacturer,Contact factory,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat