ATC25 - 25A 32V Blade-Type Fuse Clear - 5 In Tin

Eaton

  • $1.56 (Each)
  • $1.56 (Each)

  • $7.80 (Per 5)

Availability: In Stock Locally
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
ATC25
Manufacturer
Eaton
Manufacturer's Part Number
ATC-25
Description
25A 32V Blade-Type Fuse Clear - 5 In Tin
Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 25A, 1 Kaic, Non Indicating, Blade Fuse, Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121612 - Blade fuses
UPC/GTIN
051712703277 / 00051712703277
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$7.80 (Per 5)
Resources
Attachments
 
 
ATC25 - Specification Sheet
Images
 
 
ATC25 - Small Image
 
ATC25 - Large Image
 
ATC25 - Large Image
 
ATC25 - Large Image
 
ATC25 - Large Image
 
ATC25 - Large Image
 
ATC25 - Large Image
 
ATC25 - Large Image
 
ATC25 - Large Image
 
ATC25 - Video
Other Links
 
 
ATC25 - Other
 
ATC25 - Other
 
ATC25 - Other
 
ATC25 - Other
 
ATC25 - Other
 
ATC25 - Other
 
ATC25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1000 Amp
amperage rating
25 Amp
Voltage Rating
32 VDC
connection
Blade End
Material
Colored Plastic Housing, Zinc Fuse Element
Dimensions and Weight
Size
0.760 In Width X 0.207 In Depth X 0.752 In Height
Descriptions
Product Type
Atc Blade Fuse - 25 Amp (5 In Tin)
extra long description
BUSS ATC-25 ATC BLADE FUSE - 25 AMP
Description
25A 32V BLADE-TYPE FUSE CLEAR - 5 IN TIN
Features
Automotive blade fuses are the industry standard - used in most domestic and imported cars today. All Bussmann series blade fuses meet or exceed OEM and SAE standards. The easyID indicating blade fuses use LED technology making it easier to spot blown fuses in panels tucked in dark locations.
Long Description
Eaton Bussmann series ATC blade fuse, 32 Vdc, 25A, 1 kAIC, Non Indicating, Blade fuse, Clear
Special Features
Color Clear
Additional Information
media
Yes
dimensions
1.6300 IN X 1.3800 IN X 0.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ATC-25
GTIN
00051712703277
UPC
051712703277
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Blade fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
UL Listed,RoHS Compliant
Application
Vehicles: On-Road
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat