BAF10 - 10A 250V 13/32X1-1/2 Fa Midget Fuse

Eaton Bussmann Series

  • $11.22 (Each)
  • $11.22 (Each)

  • $112.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAF10
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
BAF-10
Description
10A 250V 13/32X1-1/2 Fa Midget Fuse
Eaton Bussmann Series Baf Fuse, Fast Acting Midget Fuse, 10 A, Non-Indicating, Ferrule End X Ferrule End, 200 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Brass Endcaps, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712320108 / 00051712320108
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.22 (Each)
Carton
$112.20 (Per 10)
Resources
Images
 
 
BAF10 - Large Image
 
BAF10 - Large Image
 
BAF10 - Small Image
 
BAF10 - Video
Attachments
 
 
BAF10 - Specification Sheet
Other Links
 
 
BAF10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10 Amp
interrupt rating
200 Amp at 250 Vac, 10000 Amp at 125 Vac
Voltage Rating
250 VAC
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcaps
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Buss Midget Fuse
Description
10A 250V 13/32X1-1/2 FA MIDGET FUSE
Long Description
Eaton Bussmann series BAF fuse, Fast acting Midget fuse, 10 A, Non-indicating, Ferrule end x ferrule end, 200 AIC at 250 Vac,10 kAIC at 125 Vac, Nickel-plated brass endcaps, Standard, 250 V
Special Features
Nickel Plated Brass Endcap
extra long description
BUSS BAF-10 BUSS MIDGET FUSE
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Additional Information
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
class
Supplemental
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BAF-10
GTIN
00051712320108
UPC
051712320108
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat