BBS5 - 5A 600V 13/32X1-3/8 Fa Midget Fuse

Eaton

  • $20.89 (Each)
  • $20.89 (Each)

  • $208.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BBS5
Manufacturer
Eaton
Manufacturer's Part Number
BBS-5
Description
5A 600V 13/32X1-3/8 Fa Midget Fuse
Eaton Bussmann Series BBS Fuse, 5 A, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 600 Vac, Nickel-Plated Brass Endcaps, Standard, 600 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712707473 / 5027590407359 / 00051712707473
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.89 (Each)
Carton
$208.90 (Per 10)
Resources
Images
 
 
BBS5 - Large Image
 
BBS5 - Large Image
 
BBS5 - Large Image
 
BBS5 - Small Image
 
BBS5 - Large Image
 
BBS5 - Video
Other Links
 
 
BBS5 - Other
 
BBS5 - Other
Attachments
 
 
BBS5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
amperage rating
5 Amp
Voltage Rating
600 V ac
connection
Ferrule End X Ferrule End
Material
Fiber (Tube);Brass (End Cap)
Current Rating
5 A
Terminal Type
Ferrule
Dimensions and Weight
Size
13/32 In Diameter X 1-3/8 In Length
Diameter
0.41 in
Overall Length
1.38 in
Descriptions
Product Type
Fuse
Description
5A 600V 13/32X1-3/8 FA MIDGET FUSE
Long Description
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 5 A, 600 V ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 in Diameter, 1.38 in Overall Length, 0.02 lb
Special Features
Nickel Plated Brass Endcap
Features
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No.1023.
Short Description
5 A, 600 VAC, Fast Acting Midget Fuses
extra long description
BUSS BBS-5 BUSS MIDGET FUSE FAST AC
Additional Information
dimensions
0.3600 IN X 0.3600 IN X 1.3400 IN
class
Supplemental
Fuse Speed
Fast Acting
Fuse Class
Class CC
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;Guide JDYX;File E19180;CSA C22.2 NO. 248.14 Certified;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
BBS-5
Brand
Eaton
GTIN
00051712707473
UPC
051712707473
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Control Circuits;Gaseous Vapor Fixture;HID Ballasts;Electronic Circuits and Hand-Held Meters
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat