BMM6032C - 2P Midget Fuse Block W/Wire Conn

Eaton

  • $50.36 (Each)
  • $50.36 (Each)

  • $251.80 (Per 5)
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
BMM6032C
Manufacturer
Eaton
Manufacturer's Part Number
BMM603-2C
Description
2P Midget Fuse Block W/Wire Conn
Eaton Bussmann Series BMM Fuse Blocks, 30 A, Two-Pole, 200 Ka, Box Lug, 200 Kaic, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712486491 / 00051712486491
Weight per unit
0.151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.36 (Each)
Carton
$251.80 (Per 5)
Resources
Images
 
 
BMM6032C - Large Image
 
BMM6032C - Large Image
 
BMM6032C - Large Image
 
BMM6032C - Small Image
 
BMM6032C - Video
Attachments
 
 
BMM6032C - Specification Sheet
Other Links
 
 
BMM6032C - Other
 
BMM6032C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 A
Voltage Rating
600 V
connection
Box Lug
Descriptions
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Description
2P MIDGET FUSE BLOCK W/WIRE CONN
extra long description
BUSS BMM603-2C MIDGET FUSE BLOCK W/
Long Description
Eaton Bussmann series BMM fuse blocks, 30 A, Two-pole, 200 kA, Box lug, 200 kAIC, 600 V
Special Features
W-Wire Connector
Product Type
Midget Fuse Block W/ Wire Connector 2P
Additional Information
dimensions
3.0000 IN X 1.5630 IN X 1.3130 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
BMM603-2C
Brand
Eaton
GTIN
00051712486491
UPC
051712486491
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Fuse Blocks
Packaging
Weight per each
0.151
Carton
5
Uses, Certifications, and Standards
standard
CSA Certified ,Contact Manufacturer ,UL Recognized,RoHS Compliant,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat