DLNR40 - 40A 250V TD Class RK5 Dual Elem Fuse-Duralag

Bussmann Fuses

  • $12.57 (Each)
  • $12.57 (Each)

  • $125.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DLNR40
Manufacturer
Bussmann Fuses
Manufacturer's Part Number
DLN-R-40
Description
40A 250V TD Class RK5 Dual Elem Fuse-Duralag
Time Delay Cartridge-40a
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121600 - Circuit protection devices and accessories
UPC/GTIN
051712340151 / 00051712340151
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.57 (Each)
Standard Packaging
$125.70 (Per 10)
Resources
Attachments
 
 
DLNR40 - Specification Sheet
Images
 
 
DLNR40 - Small Image
 
DLNR40 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC)
Voltage Rating
250 VAC/125 VDC
Current Rating
40 AMPERE
Terminal Type
Ferrule
Dimensions and Weight
Diameter
0.81 INCH
Length
3 INCH
Descriptions
Description
40A 250V TD CLASS RK5 DUAL ELEM FUSE-DURALAG
Product Type
Power Fuse
extra long description
CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 40 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 3 INCH; APPROVAL UL 248-12, CSA C22.2, CE; DURA-LAG[T] BRAND; DLN-R MODEL; CURRENT LIMITING
Long Description
UL POWER FUSE, CLASS RK5; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; 250 VAC/125 VDC; 40 AMPERE; INTERRUPTING RATING 200000 AMPERE (SYMMETRICAL), 20000 AMPERE (DC); FERRULE TERMINAL; DIAMETER 0.81 INCH; LENGTH 3 INCH
Additional Information
CURRENT LIMITING
Commodity Description
Distribution Fuses - Dual Element
Manufacturer Information
Manufacturers Part Number
DLN-R-40
Brand
Bussmann Fuses
Model
DLN-R
GTIN
00051712340151
UPC
051712340151
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 248-12, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat