FP2 - 13/32" - 13/16" Fuse Puller

Eaton

  • $48.46 (Each)
  • $48.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP2
Manufacturer
Eaton
Manufacturer's Part Number
HDGATR38
Description
13/32" - 13/16" Fuse Puller
Eaton Bussmann Series FP Fuse Puller, 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712101912 / 00051712101912
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.46 (Each)
Resources
Attachments
 
 
FP2 - Specification Sheet
Images
 
 
FP2 - Large Image
 
FP2 - Large Image
 
FP2 - Large Image
 
FP2 - Small Image
 
FP2 - Video
Other Links
 
 
FP2 - Other
 
FP2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Buss Fuse Puller
Description
13/32" - 13/16" FUSE PULLER
3/8"-16 X 10' HDG ALL THREAD ROD
Features
Bussmann provides the broadest offering of UL listed Cable Limiters, Welder Limiters, Circuit Limiters and accessories. With products rated for AC or DC applications to suit your specific application requirements.
extra long description
BUSS FP-2 BUSS FUSE PULLER
Long Description
Eaton Bussmann series FP fuse puller, 2
Additional Information
media
Yes
dimensions
7.2500 IN X 2.8000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
FP-2
HDGATR38
Brand
Eaton
GTIN
00051712101912
UPC
051712101912
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
THREAD RODS
Type
Fuse Puller
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat