FRNR110 - 110A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $129.23 (Each)
  • $129.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRNR110
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-110
Description
110A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRN-R Fuse, 110 A, Dual, Class RK5, Non-Indicating, Blade End X Blade End, 10 Sec At 500%, 20 Kaic At 125 VDC, 200 Kaic At 250 V, Standard, 250 V, 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507448 / 00051712507448
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.23 (Each)
Resources
Images
 
 
FRNR110 - Large Image
 
FRNR110 - Large Image
 
FRNR110 - Large Image
 
FRNR110 - Large Image
 
FRNR110 - Large Image
 
FRNR110 - Video
Attachments
 
 
FRNR110 - Specification Sheet
Other Links
 
 
FRNR110 - Other
 
FRNR110 - Other
 
FRNR110 - Other
 
FRNR110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
110 A
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
connection
Blade End X Blade End
Dimensions and Weight
Size
1.56 In Diameter X 7.13 In Length
Descriptions
Description
110A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Product Type
Fusetron Dual-Element
extra long description
BUSS FRN-R-110 FUSETRON DUAL-ELEMEN
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Long Description
Eaton Bussmann series FRN-R fuse, 110 A, Dual, Class RK5, Non-indicating, Blade end x blade end, 10 sec at 500%, 20 kAIC at 125 Vdc, 200 kAIC at 250 V, Standard, 250 V, 125 Vdc
Additional Information
media
Yes
Response Time
10 S at 500%
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
class
Class RK5
element
Dual
Manufacturer Information
Manufacturers Part Number
FRN-R-110
Brand
Eaton Bussmann series
GTIN
00051712507448
UPC
051712507448
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat