FRNR30 - 30A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $20.07 (Each)
  • $20.07 (Each)

  • $200.70 (Per 10)

In-Stock: 76 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRNR30
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-30
Description
30A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 30 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712101769 / 00051712101769
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.07 (Each)
Carton
$200.70 (Per 10)
Stock Availability
Nacogdoches
76 (Check another store)
All Stores
3,852
Resources
Attachments
 
 
FRNR30 - Specification Sheet
Tech Bulletins
 
 
FRNR30 - Tech Bulletin
Images
 
 
FRNR30 - Small Image
 
FRNR30 - Large Image
 
FRNR30 - Large Image
Other Links
 
 
FRNR30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Connection
Ferrule End X Ferrule End
Current Rating
30 A
Interrupt Rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Ferrule
Voltage Rating
250 V ac;125 V dc
Dimensions and Weight
Diameter
0.56 in
Overall Length
2 in
Size
0.56 In Diameter X 2.00 In Length
Descriptions
Description
30A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Extra Long Description
BUSS FRN-R-30 FUSETRON DUAL-ELEMENT
Features
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay – 10 seconds (minimum) at 500% of rated current (8 seconds for 110-30A sizes).
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 30 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.05 lb
Product Type
Time Delay Fusetron Fuse
Short Description
Fusetron Fuse, 30 A, 250 VAC/125 V dc, Time Delay, RK5 Class
Special Features
Finger Safe
Additional Information
Connection Type
Ferrule End x Ferrule End
Dimensions
2.0000 IN X 0.8100 IN X 0.8100 IN
Element
Dual
Fuse Class
RK5 Class
Fuse Type
Dual Element
Made In USA
yes
Package Quantity
10 CT
Response Time
8 s @ 500%
Standards Met
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
FRN-R-30
GTIN
00051712101769
UPC
051712101769
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
Standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,852

Location search:

A-L

Location Stock Available
Andrews
9 View Store
Arlington Branch
34 View Store
Athens
5 View Store
Avondale
58 View Store
Bartlesville
14 View Store
Bastrop
10 View Store
Baytown
13 View Store
Benton
8 View Store
Bentonville
12 View Store
Big Spring
10 View Store
Borger
8 View Store
Bridgeport
6 View Store
Brownsville
10 View Store
Brownwood
9 View Store
Bryan-College Station
13 View Store
Burleson
10 View Store
Carlsbad
2 View Store
Casa Grande
13 View Store
Cedar Park
4 View Store
Centennial
2 View Store
Cleburne
10 View Store
Clovis
9 View Store
Colorado Springs
11 View Store
Concord
6 View Store
Conroe
5 View Store
Conway
8 View Store
Cookeville
9 View Store
Corsicana
6 View Store
Covington
10 View Store
Dallas
20 View Store
Deer Valley
23 View Store
Dodge City
33 View Store
Doraville
9 View Store
Dripping Springs
9 View Store
Dumas
13 View Store
Duncan
6 View Store
Durant
11 View Store
Edmond
9 View Store
El Dorado
10 View Store
Enid
8 View Store
Ennis
5 View Store
Fayetteville
8 View Store
Forney
3 View Store
Fort Collins
5 View Store
Fort Smith
45 View Store
Ft. Worth
4 View Store
Galena Park
11 View Store
Galveston
1 View Store
Georgetown
5 View Store
Gilbert
14 View Store
Gonzales
5 View Store
Granbury
3 View Store
Greenville - SC
10 View Store
Hendersonville
2 View Store
Hereford
14 View Store
Hobbs
10 View Store
Hope
2 View Store
Hot Springs
12 View Store
Humble
11 View Store
Hutchinson
12 View Store
Jonesboro
4 View Store
Kansas City - North
8 View Store
Katy
8 View Store
Kenedy
3 View Store
Kerrville
4 View Store
Kilgore
10 View Store
Killeen
9 View Store
Lafayette
37 View Store
Lancaster
8 View Store
Laredo
1 View Store
Lawrence
9 View Store
Lawton
10 View Store
League City
3 View Store
Lee's Summit
2 View Store
Leesville
26 View Store

M-Z

Location Stock Available
Mansfield
8 View Store
Marble Falls
1 View Store
Marietta
9 View Store
Marshall
7 View Store
McKinney
7 View Store
Mesa
21 View Store
Midland
6 View Store
Midwest City
8 View Store
Mineral Wells
10 View Store
Monroe
6 View Store
Moore
10 View Store
Mt. Pleasant
5 View Store
N Little Rock
12 View Store
N. San Antonio
8 View Store
Nashville
12 View Store
Natchitoches
12 View Store
NE Wichita
3 View Store
New Braunfels
8 View Store
New Orleans
20 View Store
Newnan
17 View Store
North Austin
28 View Store
North Fort Worth
6 View Store
Pampa
24 View Store
Paris
4 View Store
Pearland
11 View Store
Pearsall
1 View Store
Pineville
2 View Store
Plainview
19 View Store
Plano
8 View Store
Pleasanton
20 View Store
Prescott Valley
4 View Store
Prosper
10 View Store
Pryor
11 View Store
Rock Hill
11 View Store
Rockwall
6 View Store
Rogers
3 View Store
Rome
35 View Store
Roswell
6 View Store
Round Rock
5 View Store
Ruston
4 View Store
Salina
25 View Store
San Antonio
21 View Store
San Marcos
23 View Store
Shawnee
7 View Store
Sherman
10 View Store
Siloam Springs
16 View Store
South Austin
1 View Store
Spring
4 View Store
Stafford
7 View Store
Stephenville
20 View Store
Stillwater
3 View Store
Stockbridge
10 View Store
Sulphur
6 View Store
Sulphur Springs
13 View Store
Tampa Bay East
12 View Store
Temple
7 View Store
Terrell
7 View Store
Tomball
8 View Store
Tucson
13 View Store
Uvalde
4 View Store
Waco
8 View Store
Waxahachie
16 View Store
Weatherford
5 View Store
West Dallas
111 View Store
West Ft. Worth
6 View Store
Wichita Falls
14 View Store
Yukon
10 View Store

* All prices subject to change.

Begin Live Chat