FRNR60 - 60A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $26.05 (Each)
  • $26.05 (Each)

  • $260.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FRNR60
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-60
Description
60A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 60 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.81 In Diameter, 3 In Overall Length, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712101813 / 00051712101813
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.05 (Each)
Carton
$260.50 (Per 10)
Resources
Attachments
 
 
FRNR60 - Specification Sheet
Images
 
 
FRNR60 - Small Image
 
FRNR60 - Large Image
 
FRNR60 - Large Image
 
FRNR60 - Large Image
 
FRNR60 - Large Image
 
FRNR60 - Large Image
 
FRNR60 - Large Image
 
FRNR60 - Large Image
 
FRNR60 - Video
Other Links
 
 
FRNR60 - Other
 
FRNR60 - Other
 
FRNR60 - Other
 
FRNR60 - Other
 
FRNR60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
250 V ac;125 V dc
interrupt rating
200 kAIC (RMS Symmetrical):20 kAIC (DC)
Terminal Type
Ferrule
amperage rating
60 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.81 in
Overall Length
3 in
Descriptions
Product Type
Fusetron Fuse
Time Delay Fusetron Fuse
Description
60A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Long Description
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 60 A, 250 V ac;125 V dc, Ferrule Terminal, 0.81 in Diameter, 3 in Overall Length, 0.12 lb
Features
Eaton Bussmann(R) series advanced protection, energy efficient FRN-R Class RK5 dual element, current-limiting, time-delay fuses with optional open fuse indication on select ratings. Time-delay – 10 seconds (minimum) at 500% of rated current (8 seconds for 110-30A sizes).
Short Description
Fusetron Fuse, 60 A, 250 VAC/125 V dc, Time Delay, RK5 Class
extra long description
BUSS FRN-R-60 FUSETRON DUAL-ELEMENT
Additional Information
Response Time
10 s @ 500%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;STD. 248-12;Class RK-5, Guide JDDZ, File E4273;CSA Certified;C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified
package quantity
10 CT
Fuse Class
RK5 Class
Fuse Type
Dual Element
Made in USA
yes
media
Yes
dimensions
2.5900 IN X 2.5900 IN X 2.5900 IN
class
Class RK5
Manufacturer Information
Brand
Eaton;Fusetron(TM)
Bussmann Fuses
Atc
Manufacturers Part Number
FRN-R-60
GTIN
00051712101813
UPC
051712101813
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
10
Uses, Certifications, and Standards
Application
Combination Starters;Motor Control Centers;Machinery Disconnects;Power Panelboards
standard
CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat