HM600303CR - 30A 600V 3P Class H Fuse Block

Eaton

  • $112.95 (Each)
  • $112.95 (Each)

  • $451.80 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HM600303CR
Manufacturer
Eaton
Manufacturer's Part Number
HM60030-3CR
Description
30A 600V 3P Class H Fuse Block
Eaton Bussmann Series HM Modular Fuse Block, 600V, 0-30A, CR, Three-Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712511476 / 00051712511476
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.95 (Each)
Carton
$451.80 (Per 4)
Resources
Attachments
 
 
HM600303CR - Specification Sheet
Images
 
 
HM600303CR - Large Image
 
HM600303CR - Large Image
 
HM600303CR - Large Image
 
HM600303CR - Small Image
 
HM600303CR - Video
Other Links
 
 
HM600303CR - Other
 
HM600303CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600V
amperage rating
0-30A
Descriptions
extra long description
BUSS HM60030-3CR Fuse Block, Class
Product Type
Fuse Block, Class H, 600V 30A, 3 Pole
Description
30A 600V 3P CLASS H FUSE BLOCK
Features
Eatons Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connecti
Long Description
Eaton Bussmann series HM modular fuse block, 600V, 0-30A, CR, Three-pole
Special Features
CR
Additional Information
class
Class KClass H
dimensions
6.2000 IN X 3.4800 IN X 2.2500 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
HM60030-3CR
Brand
Eaton
GTIN
00051712511476
UPC
051712511476
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse block
Packaging
Weight per each
2.2
Carton
4
Uses, Certifications, and Standards
standard
Contact Manufacturer,CSA Certified,UL Listed,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat