KLU3000 - 3000A 600V TD Class L Fuse

Eaton

  • $3292.86 (Each)
  • $3,292.86 (Each)
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
KLU3000
Manufacturer
Eaton
Manufacturer's Part Number
KLU-3000
Description
3000A 600V TD Class L Fuse
Eaton Bussmann Series Klu Fuse, Fast-Acting Fuse, 3000 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712497039 / 00051712497039
Weight per unit
16.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,292.86 (Each)
Resources
Attachments
 
 
KLU3000 - Specification Sheet
Images
 
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Large Image
 
KLU3000 - Video
Other Links
 
 
KLU3000 - Other
 
KLU3000 - Other
 
KLU3000 - Other
 
KLU3000 - Other
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
600 V
interrupt rating
200 kAIC at 600 Vac
amperage rating
3000 A
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
5.00 In Diameter X 10.75 In Length
Descriptions
extra long description
BUSS KLU-3000 LIMITRON TIME DELAY F
Product Type
Limitron Time Delay Fuse
Description
3000A 600V TD CLASS L FUSE
Features
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Long Description
Eaton Bussmann series KLU fuse, Fast-acting fuse, 3000 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V
Special Features
Non-Indicating
Additional Information
dimensions
10.7500 IN X 5.0000 IN X 5.0000 IN
Response Time
5 sec at 500%
class
Class L
media
Yes
Manufacturer Information
Manufacturers Part Number
KLU-3000
Brand
Eaton
GTIN
00051712497039
UPC
051712497039
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
16.85
Carton
1
Uses, Certifications, and Standards
Mounting
Bolt
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KLU3000.
Jump To:

Similar Items

Similar items are close alternatives to KLU3000, though they may not be 100% alike.

Eaton Edison LCL Fuse, Non-Indicating, 3000 A, Class L, 200 Kaic, Copper Link Fu...
  • Our Part #: LCL3000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCL3000
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2,990.05) ·
LCL3000 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,990.05

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to KLU3000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KLU-3000 Eaton Bussmann 00051712497039
KLLU-3000 SSAC 00079458017458
A4BY3000 Mersen 00782001939267

* All prices subject to change.

Begin Live Chat