LPCC1 - 1A 600V TD Class CC Low Peak Fuse

Eaton Bussmann Series

  • $36.87 (Each)
  • $36.87 (Each)

  • $368.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCC1
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LP-CC-1
Description
1A 600V TD Class CC Low Peak Fuse
Eaton Bussmann Series LP-CC Fuse, Current-Limiting Time-Delay Fuse, Rejection Style, 1 A, Dual, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Melamine Tube, Standard, 10, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712180436 / 5027590446914 / 00051712180436
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.87 (Each)
Carton
$368.70 (Per 10)
Resources
Attachments
 
 
LPCC1 - Specification Sheet
Images
 
 
LPCC1 - Large Image
 
LPCC1 - Large Image
 
LPCC1 - Large Image
 
LPCC1 - Small Image
 
LPCC1 - Video
Other Links
 
 
LPCC1 - Other
 
LPCC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1 A
interrupt rating
200 kAIC at 600 Vac20 kAIC at 300 Vdc
Voltage Rating
600 Vac, 300 Vdc
connection
Ferrule End X Ferrule End
Material
Melamine Tube
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Low Peak CC Time Delay
Description
1A 600V TD CLASS CC LOW PEAK FUSE
Long Description
Eaton Bussmann series LP-CC fuse, Current-limiting time-delay fuse, Rejection style, 1 A, Dual, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 200 kAIC at 600 V,20 kAIC at 300 Vdc, Melamine tube, Standard, 10, 600 V, 300 Vdc
Special Features
Non-Indicating
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
extra long description
BUSS LP-CC-1 LOW PEAK CC TIME DELAY
Additional Information
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
Response Time
12 S at 200%
class
Class CC
element
Dual
media
Yes
Manufacturer Information
Brand
COOPER BUSSMANN
Manufacturers Part Number
LP-CC-1
GTIN
00051712180436
UPC
051712180436
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat