MDA4 - 4A 250V TD Ceramic Fuse

Cooper Bussmann North America

  • $5.11 (Each)
  • $5.11 (Each)

  • $25.55 (Per 5)
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
MDA4
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
MDA-4
Description
4A 250V TD Ceramic Fuse
4A 250V 3AB - 1/4" X 1-1/4" Ceramic, Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712723015 / 00051712723015
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.11 (Each)
Carton
$25.55 (Per 5)
Resources
Images
 
 
MDA4 - Small Image
 
MDA4 - Large Image
Brochures
 
 
MDA4 - Brochure
Other Links
 
 
MDA4 - Other
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
250 VAC
amperage rating
4 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
4A 250V TD CERAMIC FUSE
Product Type
Buss Small Dimension Fuse Slow Blow
Long Description
4A 250V 3AB - 1/4" x 1-1/4" Ceramic, Time Delay Fuse
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Ceramic Tube, Nickel Plated Brass Endcap
extra long description
EFSE MDA-4 BUSS SMALL DIMENSION FUS
Additional Information
Response Time
60 Min Maximum at 135%, 120 S Maximum at 200%
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
MDA-4
GTIN
00051712723015
UPC
051712723015
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Availability
Status
Inactive
Packaging
Weight per each
0.006
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MDA4.
Jump To:

Similar Items

Similar items are close alternatives to MDA4, though they may not be 100% alike.

Buss Small Dimension Fuse Slow Blow
  • Our Part #: MDA4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MDA-4
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($20.90) ·
MDA4 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat